Shop All Combination Wrenches
Beta
Double Open End Wrench, 16X17mm
Mfr # 000550060
Zoro # G1465848
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.90 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550060
- Zoro # G1465848
- UPC # 8014230021775
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7.90 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- LYNDEX-NIKKEN Collet, 5C, 9mm (520-009)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA Combination Wrench, 1-5/16" (000420133)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- BETA Combination Wrench, 9/16" (000420114)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- Beta Combination Wrenches