Shop All Combination Wrenches
Beta
Double Open End Wrench, 1/4X5/16"
Mfr # 000550206
Zoro # G1488029
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.70 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000550206
- Zoro # G1488029
- UPC # 8014230022178
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4.70 in |
Details
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T8 1/4X3-1/2" (16308)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- MIRKA Hand Sanding Block, 2.625"x16" Grip (AF4419)
- BETA 7mm 12 Point Offset Combination Wrench - 4-1/8" OAL, Stainless Steel, Polished Finish (000420307)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Double Open End Wrench, 12X13mm (000550042)
- Beta Combination Wrenches