Shop All Combination Wrenches
Beta
Double Offset Ring Wrench, 5/16x11/32"
Mfr # 000900206
Zoro # G1489018
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Size 5/16x11/32"
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000900206
- Zoro # G1489018
- UPC # 8014230024103
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Size | 5/16x11/32" |
Details
Finish | Chrome-plated |
Item | Box End Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- HOMAX Ceiling Texture Scraper (6104)
- GREAT NECK 24-In Pipe Wrench (PW24)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- BETA Combination Wrench, Bright, 10mm (000420610)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA Combination Wrench, Bright, 13mm (000420613)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208SPL)
- Beta Wrenches