Shop All Combination Wrenches
Beta
Double Offset Ring Wrench, 3/8x7/16"
Mfr # 000900212
Zoro # G1488692
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 7.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000900212
- Zoro # G1488692
- UPC # 8014230024127
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 3/8x7/16" |
Overall Length | 7.60 in |
Details
Finish | Chrome-plated |
Item | Box End Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-1/16" 27MM 1887 (C25009)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- BETA 9/32" Offset Combination Wrench, Chrome-plated (000420107)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- Beta Combination Wrenches