Shop All Combination Wrenches
Beta
Double Offset Ring Wrench, 1-1/8x1-5/16"
Mfr # 000900261
Zoro # G1484352
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8x1-5/16"
- Finish Chrome-plated
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000900261
- Zoro # G1484352
- UPC # 8014230024264
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 1-1/8x1-5/16" |
Overall Length | 14 in |
Details
Item | Box End Wrench |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- WILLIAMS Williams T-Handle Hex Driver, 2.0mm x 6" (HKT-2MM)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204179)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA Combination Wrench, Bright, 10mm (000420610)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- BETA Combination Wrench, 1-1/8" (000420129)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- Beta Wrenches