Shop All Socket Sets
Beta
Double End Offset Socket Wrench, 8x8mm
Mfr # 009330008
Zoro # G1486041
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 8mm x 8mm
- Output Drive Type Hex
- Socket Depth 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009330008
- Zoro # G1486041
- UPC # 8014230081694
- Country of Origin China
- Category Socket Sets
Dimensions
Output Drive Size | 8mm x 8mm |
Socket Depth | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Output Drive Type | Hex |
Item | Socket Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Green Locking Posts 25 Pk, 3/8 In (MTSLAS38LP25G)
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- BETA 1/4" Drive Socket Set, SAE, 17 pcs (009000961)
- BETA 25 Piece Socket Set - 1/2" Drive , 20 6 pt Sockets 8mm-32mm, 2 Socket Extensions, 2 Socket Adapters (009231025)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- BETA 3/8" Drive SAE, 18 pcs (009100925)
- BETA 3/8" Drive Torx(R), 6 pcs (009100530)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- Beta Socket Sets