Shop All Socket Sets
This Product is Discontinued
Beta
Double End Offset Socket Wrench, 15x15mm (Discontinued)
Mfr # 009330015
Zoro # G1466706
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Number of Points 6
- Socket Depth 17mm
- Output Drive Size 15mm x 15mm
- Output Drive Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 009330015
- Zoro # G1466706
- UPC # 8014230081762
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Depth | 17mm |
Output Drive Size | 15mm x 15mm |
Details
SAE or Metric | Metric |
Item | Socket Wrench |
Number of Points | 6 |
Output Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- BETA 1/2" Drive Metric, 13 pcs (009200040)
- BETA Soft Thermoformed Tool Set, M112, 32 pcs. (024500112)
- BETA 1/4" Drive Metric, 21 pcs (009000954)
- BETA 28 Piece Socket Set - 22 1/4" and 1/2" Drive Sockets with 6 Accessories (009020807)
- BETA 3/8" Drive Metric, 12 pcs (009100910)
- BETA 3/8" Drive Metric, 22 pcs (024500092)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- Beta Socket Sets