Shop All Combination Wrenches
Beta
Double Deep Offset Ring Wrench, 24x27mm
Mfr # 000900067
Zoro # G1492186
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000900067
- Zoro # G1492186
- UPC # 8014230023878
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 24x27mm |
Overall Length | 12 in |
Details
Finish | Chrome-plated |
Item | Box End Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Heavy Spring Tool, Pull, 9-1/2 In (51-1855)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- BIG HORN 4-5/8 Inch Flanged Elbow (11433)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- BETA Combination Wrench, 13/16" (000420121)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA Combination Wrench, Long, 9mm (000420509)
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- BETA Combination Wrench, 1/2" (000420113)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- Beta Combination Wrenches