Shop All Combination Wrenches
Beta
Double Deep Offset Ring Wrench, 21x23mm
Mfr # 000900057
Zoro # G1490320
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 21x23mm
- Overall Length 12 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000900057
- Zoro # G1490320
- UPC # 8014230023847
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 21x23mm |
Overall Length | 12 in |
Details
Item | Box End Wrench |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Universal Head (SQ-2-15)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- KNIPEX Nut Driver, 22.0mm, Hollow, Tee, Ins, 8 in. (98 04 22)
- SIOUX TOOLS Force Impact Wrench, Butterfly Heavy Duty, ToolKit Bare Tool, 38 Drive, 1850 BPM, 175 ftlb, 950 (5045)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- BETA Combination Wrench, 1/2" (000420113)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- BETA Double Open End Wrench, 10X13mm (000550035)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 10mm (1210MSC)
- Beta Combination Wrenches