Shop All Combination Wrenches
Beta
Double Deep Offset Ring Wrench, 18x19mm
Mfr # 000900045
Zoro # G1485719
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18x19mm
- Overall Length 10 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000900045
- Zoro # G1485719
- UPC # 8014230023816
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 18x19mm |
Overall Length | 10 in |
Details
Finish | Chrome-plated |
Item | Box End Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- URREA 1" Drive 12-Point Short Impact Socket 2-3/16" (10035T)
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- TEKTON 3/8 Inch Pin Punch (66059)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- GEDORE Combination Wrench, 36mm (7 36)
- Beta Combination Wrenches