Shop All Combination Wrenches
Beta
Double Deep Offset Ring Wrench, 16x17mm
Mfr # 000900039
Zoro # G1471116
original price:
$14.76
16% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.80 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000900039
- Zoro # G1471116
- UPC # 8014230023793
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 16x17mm |
Overall Length | 9.80 in |
Details
Item | Box End Wrench |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- WESTWARD Tap/Die Set, 22 Pieces (1PZ48)
- BETA Combination Wrench, Long, 18mm (000420518)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA Combination Wrench, 3/4" (000420119)
- BETA Half-Moon Ring Wrench, 11x13mm (000830011)
- BETA Combination Wrench, 5/16" (000420108)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- Beta Combination Wrenches