Shop All Combination Wrenches
Beta
Double Deep Offset Ring Wrench, 12x13mm
Mfr # 000900027
Zoro # G1485481
original price:
$12.46
18% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.40 in
- Size 12x13mm
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000900027
- Zoro # G1485481
- UPC # 8014230023748
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8.40 in |
Size | 12x13mm |
Details
Finish | Chrome-plated |
Item | Box End Wrench |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- TEMPO COMMUNICATIONS Snips, Datacomm Pop (PT-T03)
- MORSE Band Saw Blade, 10 ft. 1-3/4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 1-3/4)
- KLEIN TOOLS Premium All Purpose Quick Release Step Bit Kit, 3 Piece (QRST3PC)
- BETA Combination Wrench, Long, 18mm (000420518)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- VIM PRODUCTS VIM Tools XL Drain Plug Wrench, Offset Box Head 13 mm x 15mm (DPW1315)
- Beta Combination Wrenches