Shop All Combination Wrench Sets
Beta
Combination Wrench Set, Long, 14 pcs.
Mfr # 000420551
Zoro # G1464999
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Includes Sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm
- Offset 15 deg
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420551
- Zoro # G1464999
- UPC # 8014230158716
- Country of Origin Italy
- Category Combination Wrench Sets
Details
Finish | Chrome-plated |
Includes | Sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm |
Offset | 15 deg |
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 1" Drive Socket Set SAE, Metric 5 Pieces 1 1/2 in, 33mm to 41mm , Black Oxide (1944)
- STARRETT Bore Gage (S3089Z-131-6J)
- SUMNER Mul T Square, SS, 23.5 x 9, 45 & 90 Deg (790000)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C27608)
- BETA Combination Wrench Set, 13 pcs. (000420163)
- BETA Set of 9 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated with Rack (000421088)
- BETA Double Open End Wrench Set, 5Pc (000550290)
- BETA Set of 26 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421070)
- BETA Set of 17 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421065)
- BETA Combination Wrench Set, 9 pcs., Metric (000420387)
- ATD TOOLS ATD Tools ATD-1010 10-Piece SAE Combo Wrench Set (ATD-1010)
- Beta Wrenches