Shop All Combination Wrench Sets
Beta
Combination Wrench Set, 13 pcs.
Mfr # 000420163
Zoro # G1477066
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-plated
- Includes This set contains wrench sizes: 1/4" 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1".
- Offset 15 deg
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420163
- Zoro # G1477066
- UPC # 8014230540696
- Country of Origin Italy
- Category Combination Wrench Sets
Details
Finish | Chrome-plated |
Includes | This set contains wrench sizes: 1/4" 5/16" 3/8" 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1". |
Offset | 15 deg |
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Description
The BETA TOOLS 420163 Combination Wrench Set is a versatile and essential tool. It comes with 13 wrenches of various sizes. The wrenches are made from premium quality material for long lasting durability. Each wrench features a swivel head, making it easy to reach tight spaces and hard to reach bolts. The BETA TOOLS 420163 Combination Wrench Set is an essential addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T50, 1-1/4", PK5 (480-50IPX-5PK)
- KO-KEN Socket set 8mm-19mm Nut Grip 200mm 8 pieces 3/8 Sq. Drive (RS3450M/8)
- PERFORMANCE TOOL 1-7/16 In Jumbo Wrench Wrench Jumbo 1-, W377B (W377B)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (4LXL1)
- BETA Combination Wrench Set, 9 pcs., Metric (000420387)
- BETA Set of 15 Offset Combination Wrench, 12 Point Slim Profile, Ergonomic Design, Chrome-plated with Rack (000421078)
- BETA Double Open End Wrench Set, 8Pc (000550174)
- BETA Combination Wrench Set, Long, 14 pcs. (000420551)
- BETA 42INOX/S11-SET 11 COMBO WRENCHES & SUPPORT (000420391)
- BETA Set of 26 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421070)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- Beta Wrenches