Shop All Combination Wrenches
Beta
Combination Wrench, SAE, 5/8in Size
Mfr # 000420366
Zoro # G1875749
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Tether Capable Not Tether Capable
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420366
- Zoro # G1875749
- UPC # 8014230760896
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 7 7/8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Natural, Head Size 5/8 in, Overall Length 7 7/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- SWANSON TOOL 54" Wallboard Square (Yellow) (TD540)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- BETA 9mm 12 Point Offset Combination Wrench - 5" OAL, Stainless Steel, Polished Finish (000420309)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA Half-Moon Ring Wrench, 10x12mm (000830010)
- BETA Combination Wrench, Long, 9mm (000420509)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- CRAFTSMAN Wrenches, 20mm Standard Metric Combinati (CMMT42937)
- Beta Combination Wrenches