Shop All Combination Wrenches
Beta
Combination Wrench, SAE, 5/16in Size
Mfr # 000420358
Zoro # G1875791
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Ratcheting Configuration Non-Ratcheting
- Overall Length 4 1/2 in
- Single End/Double End Double End
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420358
- Zoro # G1875791
- UPC # 8014230760841
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 5/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Natural, Head Size 5/16 in, Overall Length 4 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID WRENCH PIPE 6"" RIDGE (31000)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- STARRETT Tap Wrench, Straight Type, 16" Body Length (91D)
- BETA 7mm 12 Point Offset Combination Wrench - 4-1/8" OAL, Stainless Steel, Polished Finish (000420307)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Double Open End Wrench, 12X13mm (000550042)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- Beta Wrenches