Shop All Combination Wrenches
Beta
Combination Wrench, SAE, 3/4in Size
Mfr # 000420369
Zoro # G1875721
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Insulated No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420369
- Zoro # G1875721
- UPC # 8014230760919
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/8 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Natural, Head Size 3/4 in, Overall Length 9 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- OSG Jobber Drill Bit, 5.30mm, Carbide (3318530)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA Combination Wrench, 5/8" (000420116)
- BETA Double Open End Wrench, 10X13mm (000550035)
- BETA Double Open End Wrench, 8X10mm (000550024)
- BETA Ratchet Opening Single Ended Wrench, 32mm (001200032)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- Beta Wrenches