Shop All Combination Wrenches
Beta
Combination Wrench, SAE, 1/4in Size
Mfr # 000420356
Zoro # G1875800
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Wrench Product Grouping Wrenches
- Finish Natural
- Reversing No
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420356
- Zoro # G1875800
- UPC # 8014230760834
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
When you are working with fasteners, the BETA 000420356 Combination Wrench is a tool that will help you achieve your goals. The stainless steel construction ensures that it will not corrode, while its one-piece handle allows for better control. This combination wrench has a stainless steel head and body to prevent corrosion and rust formation. The one piece handle gives you better control of the wrench during use. The 1/4" size makes this wrench ideal for small nuts and bolts. You can't go wrong when you choose the BETA 000420356 Combination Wrench as your trusty sidekick when dealing with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E224)
- TOLSEN 11 Straight Long Nose Plier (10290)
- DEWALT Nail Gun, For Nail Length 1" to 3 1/2 (DCN930B)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Combination Wrench, Bright, 15mm (000420615)
- BETA Double Open End Wrench, 8X10mm (000550024)
- BETA Double Open End Wrench, 22X24mm (000550081)
- BETA Double Deep Offset Ring Wrench, 12x13mm (000900027)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- WOKIN 14Mm Combination Spanner Wrench (150514)
- Beta Combination Wrenches