Shop All Combination Wrenches
Beta
Combination Wrench, Metric, 8mm Size
Mfr # 000420308
Zoro # G9509701
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Insulated No
- Single End/Double End Double End
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420308
- Zoro # G9509701
- UPC # 8014230712895
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Chrome, Head Size 8 mm, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3.9 mm, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 5'' x .080 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP5)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35275)
- VICTOR Easy Read Stainless Steel Ruler, Standard/Metric, 18".25 Long, Blue (EZ18SBL)
- BETA Ratchet Opening Single Ended Wrench, 32mm (001200032)
- BETA Combination Wrench, Metric, 12mm Size (000420312)
- BETA Combination Wrench, Long, 30mm (000420530)
- BETA 15/16" Offset Combination Wrench, Stainless Steel (000420373)
- BETA Combination Wrench, 15/16" (000420124)
- BETA Half-Moon Ring Wrench, 11x13mm (000830011)
- MILWAUKEE TOOL 16mm Metric Ratcheting Combination Wrench (45-96-9316)
- Beta Combination Wrenches