Shop All Combination Wrenches
Beta
Combination Wrench, Metric, 17mm Size
Mfr # 000420317
Zoro # G9509631
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
- Reversing No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420317
- Zoro # G9509631
- UPC # 8014230712963
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Chrome, Head Size 17 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 6.7 mm, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt Drive Accessory -3839 Belt Rule (3839 BELT RULE)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7416H)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- BETA Ratchet Opening Single Ended Wrench, 32mm (001200032)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Rev Ratchet Combination Wrench, 16mm (001420016)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA Combination Wrench, Long, 30mm (000420530)
- Beta Combination Wrenches