Shop All Combination Wrenches
Beta
Combination Wrench, Metric, 13mm Size
Mfr # 000420313
Zoro # G9509665
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Insulated No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420313
- Zoro # G9509665
- UPC # 8014230712932
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 6 5/8 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Chrome, Head Size 13 mm, Overall Length 6 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5.4 mm, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Utility AirSpade 5000 Kit 105 cfm (ASU50105KT)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- BETA Combination Wrench, 3/4" (000420119)
- BETA Combination Wrench, Bright, 19mm (000420619)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- BETA 23mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421023)
- BETA Combination Wrench, 5/16" (000420108)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- Beta Wrenches