Shop All Combination Wrenches
Beta
Combination Wrench, Metric, 11mm Size
Mfr # 000420311
Zoro # G9509683
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Tether Capable Not Tether Capable
- Head Movement Fixed
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420311
- Zoro # G9509683
- UPC # 8014230712918
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Chrome, Head Size 11 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 4.8 mm, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Optical Punch Set (8600-4120)
- K-TOOL INTERNATIONAL K Tool International KTI75422 Damaged Hex Screw Extractor Set - 11 Piece (KTI75422)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- BETA Combination Wrench, Bright, 15mm (000420615)
- BETA Half-Moon Ring Wrench, 8x10mm (000830008)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- BETA Combination Wrench, SAE, 7/16in Size (000420361)
- BETA 9mm 12 Point Offset Combination Wrench - 5" OAL, Stainless Steel, Polished Finish (000420309)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- WESTWARD Comb. Wrench, 22mm, Metric, Black Oxide (54RZ48)
- Beta Wrenches