Shop All Combination Wrenches
Beta
Combination Wrench, Metric, 10mm Size
Mfr # 000420310
Zoro # G9509692
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Resistance to Corrosion, Avoids Improper Rust Formation
- Anti-Slip Design No
- Wrench Shape Straight
- Overall Length 5 3/8 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420310
- Zoro # G9509692
- UPC # 8014230712901
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 10 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Stainless Steel, Chrome, Head Size 10 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 4.5 mm, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- SK PROFESSIONAL TOOLS 1/2" Drive Drive Ball Retainer Impact Extension SAE (46171)
- TEKTON Slotted x 8" Screwdriver 5/16" 8 in. Round (26635)
- DIABLO 3-1/4 in. Bi-Metal T-Shank Scroll Cut Jig Saw Blade 20 TPI 5 pk (DJT101AOF5)
- BETA 9mm 12 Point Offset Combination Wrench - 5" OAL, Stainless Steel, Polished Finish (000420309)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- SUNEX Wide Jaw Adjustable Wrench, 12" (SUN9614)
- Beta Wrenches