Shop All Combination Wrenches
Beta
Combination Wrench, Long, 32mm
Mfr # 000420532
Zoro # G1470757
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Overall Length 17 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420532
- Zoro # G1470757
- UPC # 8014230158709
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 32mm |
Overall Length | 17 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/32 (C18444)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- BETA Combination Wrench, Long, 18mm (000420518)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Combination Wrench, SAE, 3/8in Size (000420360)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- CRESCENT WRENCH COMBINATION 3/4"" (CCW9)
- Beta Combination Wrenches