Shop All Combination Wrenches
Beta
Combination Wrench, Long, 22mm
Mfr # 000420522
Zoro # G1464396
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Overall Length 12 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420522
- Zoro # G1464396
- UPC # 8014230158662
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 22mm |
Overall Length | 12 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- DOTCO Stylus For Etching Pen, For Et (1018081)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- BETA Set of 9 Combination Wrenches in Tool Roll, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" (000420159)
- BETA Combination Wrench, Long, 17mm (000420517)
- BETA Combination Wrench, 5/8" (000420116)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- BETA Combination Wrench, 11/16" (000420117)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- Beta Combination Wrenches