Shop All Combination Wrenches
Beta
Combination Wrench, Long, 21mm
Mfr # 000420521
Zoro # G1486592
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420521
- Zoro # G1486592
- UPC # 8014230158655
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 21mm |
Overall Length | 11 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- IRWIN TAP PLUG 3/8""-16NC C (8134)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- STM Replacement Pin For Automatic Centre Punches (606304)
- BETA Combination Wrench, Long, 19mm (000420519)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- BETA Combination Wrench, 5/8" (000420116)
- BETA Combination Wrench, 3/4" (000420119)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- Beta Wrenches