Shop All Combination Wrenches
Beta
Combination Wrench, Long, 14mm
Mfr # 000420514
Zoro # G1489499
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 8.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420514
- Zoro # G1489499
- UPC # 8014230158594
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 14mm |
Overall Length | 8.70 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch 12-Point Impact Socket (SID22224)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- BETA Short Ratchet Combination Wrench, 12mm (001420112)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420418)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA Combination Wrench, Bright, 17mm (000420617)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 20 mm L.230 mm (40082020)
- Beta Combination Wrenches