Shop All Combination Wrenches
Beta
Combination Wrench, Long, 13mm
Mfr # 000420513
Zoro # G1484650
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 8.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420513
- Zoro # G1484650
- UPC # 8014230158587
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 13mm |
Overall Length | 8.10 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapters, Spread 1 1/8-12 In (8041)
- KRAFT TOOL Mixing Barrel w/Lid, 15 gal, Plastic (GG601)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Deep Depth, Black Oxide (J7320)
- CENTURY DRILL & TOOL Snips Aviation Left Cut 10" Jaw Length 1-5/8" Length Of Cut (72701)
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421017)
- BETA 21mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421021)
- BETA Combination Wrench, 5/16" (000420108)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- Beta Wrenches