Shop All Combination Wrenches
Beta
Combination Wrench, Long, 12mm
Mfr # 000420512
Zoro # G1480922
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 7.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420512
- Zoro # G1480922
- UPC # 8014230158570
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 12mm |
Overall Length | 7.70 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL COMBO WRENCH 12PT 15/16"" (W331C)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m5 x 0.8 (DWTP5X.8)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- VESTIL CONCRETE MASONRY BIT 3/8 IN DIAMETER (BIT-3/8)
- BETA Double Open End Wrench, 22X24mm (000550081)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA Set of 11 12 Point Offset Combination Wrenches, Slim Profile, Chrome-plated (000420471)
- BETA Double Open End Wrench, 8X10mm (000550024)
- BETA 9mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421009)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- Beta Combination Wrenches