Shop All Combination Wrenches
Beta
Combination Wrench, Long, 11mm
Mfr # 000420511
Zoro # G1480940
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Overall Length 7.30 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420511
- Zoro # G1480940
- UPC # 8014230158563
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 11mm |
Overall Length | 7.30 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- BETA Combination Wrench, Metric, 12mm Size (000420312)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- BETA 12mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421012)
- BETA Combination Wrench, Bright, 10mm (000420610)
- Beta Wrenches