Shop All Combination Wrenches
Beta
Combination Wrench, Long, 10mm
Mfr # 000420510
Zoro # G1482989
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10mm
- Features Made in Italy and features a thin profile and longer length for superior acess and reach.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 6.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420510
- Zoro # G1482989
- UPC # 8014230158556
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 10mm |
Overall Length | 6.70 in |
Details
Features | Made in Italy and features a thin profile and longer length for superior acess and reach. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- DRILL AMERICA 9/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F9/16)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 13-5/32" L, Chrome Finish (55KE96)
- BETA Double Offset Ring Wrench, 3/8x7/16" (000900212)
- BETA Double Offset Ring Wrench, 1/2x9/16" (000900218)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA Combination Wrench, 1-1/8" (000420129)
- BETA 9mm 12 Point Offset Combination Wrench - 5" OAL, Stainless Steel, Polished Finish (000420309)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- GEARWRENCH 18mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86718)
- Beta Wrenches