Shop All Combination Wrenches
Beta
Combination Wrench, Bright, 16mm
Mfr # 000420616
Zoro # G1466207
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16mm
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 7.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420616
- Zoro # G1466207
- UPC # 8014230158839
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 16mm |
Overall Length | 7.90 in |
Details
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-24 Size (301130510)
- BETA Combination Wrench, 1-1/8" (000420129)
- BETA Combination Wrench, Long, 21mm (000420521)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- BETA Double Open End Wrench, 18X19mm (000550066)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- Beta Wrenches