Shop All Combination Wrenches
Beta
Combination Wrench, Bright, 12mm
Mfr # 000420612
Zoro # G1477599
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12mm
- Offset 15 deg
- Overall Length 6.20 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420612
- Zoro # G1477599
- UPC # 8014230158792
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 12mm |
Overall Length | 6.20 in |
Details
Offset | 15 deg |
Finish | Chrome-plated |
Description
This BETA brand Combination Wrench has an overall length of 6.20 inches and a size of 12mm. It has a chrome-plated finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3090-V)
- SUPER TOOL #33 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1130" (50355)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91211)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- BETA Combination Wrench, Long, 18mm (000420518)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8 in. (W330C)
- Beta Wrenches