Shop All Combination Wrenches
Beta
Combination Wrench, 7/8"
Mfr # 000420122
Zoro # G1481939
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420122
- Zoro # G1481939
- UPC # 8014230021010
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 7/8" |
Overall Length | 10 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (14108-20)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.80mm (47317)
- RAZOR-BACK Sledgehammer, No. 8, 34" Fiberglass Handle (3113000)
- BETA Double Deep Offset Ring Wrench, 6x7mm (000900006)
- BETA Ratchet Opening Single Ended Wrench, 17mm (001200017)
- BETA Combination Wrench, Bright, 17mm (000420617)
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- BETA Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches (420315)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- PROTO Combination Wrench, Head 1-3/16" (J3138)
- Beta Wrenches