Shop All Combination Wrenches
Beta
Combination Wrench, 7/16"
Mfr # 000420111
Zoro # G1478947
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/16"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 5.80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420111
- Zoro # G1478947
- UPC # 8014230020945
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 7/16" |
Overall Length | 5.80 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Ratchet 1/4in Drive, 120XP (ST11974)
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- TUNGALOY Inserted Solid Drill Head, DMP1905 A, PK2 (5568912)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- BETA Combination Wrench, 13/16" (000420121)
- BETA Double Open End Wrench, 7/16X1/2" (000550218)
- BETA Double Deep Offset Ring Wrench, 8x10mm (000900015)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA Combination Wrench, Bright, 10mm (000420610)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- Beta Combination Wrenches