Shop All Combination Wrenches
Beta
Combination Wrench, 5/16"
Mfr # 000420108
Zoro # G1477011
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Overall Length 4.50 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta
- MFR # 000420108
- Zoro # G1477011
- UPC # 8014230020921
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 5/16" |
Overall Length | 4.50 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 11/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-011-I)
- PALMGREN Milling Starter Kit, w/Clamping (9670173)
- J.W. WINCO JW Winco GN817.4-6-6-M12X1.5-C-NI Indexing Plunger (817.4-6-6-M12X1.5-C-NI)
- ZORO SELECT Storz Spanner Wrench, 4 and 5 In (6AKE1)
- BETA 19mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421019)
- BETA 5.5mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421005)
- BETA Double Offset Ring Wrench, 11/16x13/16" (000900233)
- BETA Reversible Ratchet Comb Wrench, 1/2" (001420313)
- BETA Rev Ratchet Combination Wrench, 16mm (001420016)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- Beta Wrenches