Shop All Combination Wrenches
Beta
Combination Wrench, 13/16"
Mfr # 000420121
Zoro # G1480012
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Overall Length 10 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420121
- Zoro # G1480012
- UPC # 8014230021003
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 13/16" |
Overall Length | 10 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136500)
- KRAFT TOOL Double End Deco V Jointer, 12" (CC112)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- HOUGEN 55MM X 50MM 12,000-Series Annular Cutter (12455)
- BETA Double Open End Wrench, 10X13mm (000550035)
- BETA Combination Wrench, Bright, 10mm (000420610)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- BETA Combination Wrench, 9/16" (000420114)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA Combination Wrench, Bright, 15mm (000420615)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-18MM)
- Beta Wrenches