Shop All Combination Wrenches
Beta
Combination Wrench, 1-5/16"
Mfr # 000420133
Zoro # G1477711
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/16"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Overall Length 15 in
- Finish Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420133
- Zoro # G1477711
- UPC # 8014230021072
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 1-5/16" |
Overall Length | 15 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- BETA Reversible Ratchet Comb Wrench, 3/4" (001420319)
- AIRSPADE Angled Adapter, 6 In. L, Aluminum (HT119)
- BETA Combination Wrench, Bright, 10mm (000420610)
- BETA Combination Wrench, 1/2" (000420113)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- BETA 9/32" Offset Combination Wrench, Chrome-plated (000420107)
- BETA Combination Wrench, 3/8" (000420110)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- PROTO Black Oxide Metric Short Combination Wrench 18 mm - 12 Point (J1218MESB)
- Beta Combination Wrenches