Shop All Combination Wrenches
Beta
Combination Wrench, 1-1/8"
Mfr # 000420129
Zoro # G1477608
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Size 1-1/8"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Finish Chrome-plated
- Offset 15 deg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420129
- Zoro # G1477608
- UPC # 8014230021058
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Size | 1-1/8" |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Finish | Chrome-plated |
Offset | 15 deg |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETCON Fish Tape, Twisted, 100 ft. (FT100T)
- ASTRO PNEUMATIC RIVETER KIT NUT/THREAD SETTING (AO1452)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- LISLE Torx Bit, T-40 Super (82270)
- BETA Combination Wrench, 5/8" (000420116)
- BETA Double Offset Ring Wrench, 3/8x7/16" (000900212)
- BETA 8mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421008)
- BETA Set of 9 Combination Wrenches in Tool Roll, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" (000420159)
- BETA 16mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421016)
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- WESTWARD Combination Wrench, 6mm, Metric, 6 pt. (54RY80)
- Beta Wrenches