Shop All Combination Wrenches
Beta
Combination Wrench, 1-1/4"
Mfr # 000420132
Zoro # G1476339
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420132
- Zoro # G1476339
- UPC # 8014230021065
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 1-1/4" |
Overall Length | 14 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- JOHNSON BOX LEVEL ALUM 48"" 3VIAL (1733-4800)
- DOALL SILENCER GP BI-METAL SAW BLADE (303-905159.000)
- WESTWARD Snap-Off Utility Knife Snap-Off, 5 in L (402L09)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420419)
- BETA 15/16" Offset Combination Wrench, Stainless Steel (000420373)
- BETA Double Open End Wrench, 3/8X7/16" (000550215)
- BETA Double Deep Offset Ring Wrench, 24x26mm (000900063)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- Beta Combination Wrenches