Shop All Combination Wrenches
Beta
Combination Wrench, 1"
Mfr # 000420125
Zoro # G1482316
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Features Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
- Offset 15 deg
- Finish Chrome-plated
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000420125
- Zoro # G1482316
- UPC # 8014230021034
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Size | 1" |
Overall Length | 11 in |
Details
Features | Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions. |
Offset | 15 deg |
Finish | Chrome-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pocket Burnisher, Blades, w/Rods, 13 Pc (PB-3R)
- WOODWARD FAB Sheet Metal Thickness Gauge (HECWFSG)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- STANLEY Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs. (56-218)
- BETA Combination Wrench, Long, 19mm (000420519)
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- BETA Combination Wrench, Long, 17mm (000420517)
- BETA 36mm 12 Point Offset Combination Wrench - 14 1/8" OAL, Stainless Steel, Polished Finish (000420336)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- BETA Combination Wrench, Long, 21mm (000420521)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- Beta Combination Wrenches