Shop All Solid Joint Pliers
Beta
Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 220mm
Mfr # 011500052
Zoro # G206597240
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220 mm
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 011500052
- Zoro # G206597240
- UPC # 8014230934099
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 220 mm |
Details
Plier Item | Pliers |
Finish | Chrome plated |
Description
The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 96-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205503)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- HHIP 10 Piece Medium Coarse Diamond Needle File Set (3000-0062)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- BETA Set of 2 extra-long, knurled double swivel nose pliers (010090060)
- BETA Combination Plier, 180mm (011500098)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 160mm (011500066)
- BETA Extra-long flat knurled nose pliers, OAL 200mm, slip-proof double layer PVC coated handles (011620070)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 160mm (011500146)
- KNIPEX Pipe and Connector Pliers, 10" Pipe Grip (81 01 250 SBA)
- Beta Pliers