Shop All Solid Joint Pliers
Beta
Combination pliers bright chrome-plated, bi-material handles OAL 220mm
Mfr # 011500152
Zoro # G106597043
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 011500152
- Zoro # G106597043
- UPC # 8014230934136
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 220 mm |
Details
Plier Item | Pliers |
Finish | Chrome plated |
Description
The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- DEWALT 3/4" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5716)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PP97)
- ZIPWALL ZipWall HS1 Interchangeable Head with SMH1; Pack of 6 (HS1)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 180mm (011500048)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 160mm (011500046)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 220mm (011500072)
- BETA Set of 2 extra-long, knurled double swivel nose pliers (010090060)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 180mm (011500068)
- BETA Extra-long flat knurled nose pliers, OAL 200mm, slip-proof double layer PVC coated handles (011620070)
- CRESCENT 2 Piece Shear Cutter Mini Pliers Set (S2KS5NN)
- Beta Solid Joint Pliers