Shop All Solid Joint Pliers
Beta
Combination pliers bright chrome-plated, bi-material handles OAL 180mm
Mfr # 011500148
Zoro # G606597048
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 011500148
- Zoro # G606597048
- UPC # 8014230934112
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Dimensions
Overall Length | 180 mm |
Details
Plier Item | Pliers |
Finish | Chrome plated |
Description
The decentralized pin increases the lever effect, thereby reducing effort, for powerful cutting capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- REGAL CUTTING TOOLS M10 x 1.0 D2 3FL Spiral Point STI Plug (007288AS)
- UNIBOR 3/4 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27124)
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (447958)
- BETA Extra-long flat knurled nose pliers, OAL 200mm, slip-proof double layer PVC coated handles (011620070)
- BETA Extra-long needle knurled nose pliers, 160mm OAL, slip-proof double layer PVC coated handles (011660066)
- BETA Heavy duty combination pliers, slip-proof double layer PVC coated handles, OAL 180mm (011500068)
- BETA Combination pliers bright chrome-plated, bi-material handles OAL 200mm (011500150)
- BETA Curved Blade Tinsmiths Plier (010780026)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 220mm (011500052)
- MILWAUKEE TOOL 8" Diagonal Cutting Pliers (48-22-6508)
- Beta Pliers