No Product Image Available
Beta

Collapsible Rolling Tool Cart with 108 Tools in Foam Trays


product price: $2,005.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This collabsible tool cart is ideal for any garage workshop or racing team. The 110 lb capcity trolley comes with 108 tools and accessories in soft thermoformed trays, making it easy to identify if any tools are missing. The 108 piece mechanics tool set includes 16 combination wrenches 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 mm; 9 hex key wrenches 1,5, 2, 2,5, 3, 4, 5, 6, 8, 10 mm; 1 heavy, duty diagonal cutting nippers; 1 heavy duty combination pliers; 1 extra, long needle knurled nose pliers; 3 slotted screwdrivers 3.0.x100, 5.5x150, 6.5x150 mm; 3 Phillips head screwdrivers PH #0, PH #01, PH #02; 31 Bits with magnetic quick release bit holder in plastic case Slotted, Phillips, Torx, Hex, Security; 1 1/2 in. Drive Socket Holder; Slip Joint Pliers ; Engineer's Hammer 300g; Center Punch; Cape Chisel; 13 1/4 in. Drive Sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm, Extension Bar; 1/4 in.Drive and 1/2 in. Drive Universal Joint; 1/4 in. Drive Spinner Handle; Swivel T, Handle, 1/4 in. and 1/2 in. Drive Reversible Ratchets; 16 1/2 in. Drive Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm;1/2 in. Drive Sliding T-Handle;1/2 in.Drive Wobble Extension Bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products