Shop All Center Punches
Beta
Centre Punch, 3mm
Mfr # 000320100
Zoro # G700003308
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.90 in
- Features Made in Italy with high-strength, heat-treated steel.
- Tip Size (In.) 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 000320100
- Zoro # G700003308
- UPC # 8014230020167
- Country of Origin Italy
- Category Center Punches
Dimensions
Length | 3.90 in |
Tip Size (In.) | 3 mm |
Details
Item | Center Punch |
Features | Made in Italy with high-strength, heat-treated steel. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 226-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209266)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- WILLIAMS Williams Super Combo Wrench Set, 26 pcs., SAE (WS-1190SCA)
- BETA Spare Tip For 32 Au (000320170)
- BETA Centre Punch, 5mm (000320150)
- BETA Automatic Centre Punch (000320160)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- WARWOOD TOOL 58 Backing Out Punch, 16 Hickory Safety Grip Handle (32432)
- DYNAMIC Tools Centre Punch, 1/8" X 5/16" X 4-1/2" Long (D058019)
- GREENLEE PUNCH UNIT ASSY RD .500 730 (730-1/2)
- Beta Cutting and Shaping Tools