Shop All Tool Chests & Cabinets
Beta
C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H
Mfr # C27S-G
Zoro # G1825603
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Material Sheet Metal
- Includes (6) Trays
- Features Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # C27S-G
- Zoro # G1825603
- UPC # 8014230816883
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 30 in |
Depth | 15-1/2 in |
Height | 39 in |
Nominal Outside Height | 23 in |
Overall Width | 11.81 in |
Nominal Outside Depth | 16 in |
Length | 765 mm |
Overall Height | 39 in |
Overall Depth | 15 3/8 in |
Nominal Outside Width | 30 in |
Overall Length | 26.85 in |
Caster Width | 1 1/4 in |
Handle Length | 9 3/4 in |
Caster Diameter | 3 15/16 in, 6 19/64 in |
Cabinet Dimensions | 23 5/32 in x 10 29/32 in x 8 21/32 in |
Overall Dimensions | 39 in x 15 3/8 in x 27 1/2 in |
Description
Tool Utility Cart, C27S Series, Number of Drawers 3, Color Gray, Drawer Color Gray, Drawer Slides Ball Bearing, Finish Powder Coated, Storage Capacity 1,518 cu in, Number of Shelves 0, Work Surface Material Thermoplastic, Locking System Keyed, Features Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays, Includes (6) Trays
- •Collapses for easy transport
- •Key lock for securing tools
- •Can accommdate foam tool trays
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- NANUK CASES Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (TOP))
- BETA C27S Tool Trolley, 3 Drawer, Red, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-R)
- BETA Tool Cart, 3 Drawer, Blue, Sheet Metal, 30 in W x 18 in D x 35 in H (051000606)
- BETA Tool Cabinet, 8 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004686)
- BETA Tool Panel and Suspended Cabinet (055000301)
- BETA Tool Cabinet, 5 Drawer, Blue, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004656)
- BETA Cargo cabinets, workshop equipment combination (055000400)
- BETA Tool Cabinet, 7 Drawer, Light Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004672)
- Beta Tool Chests & Cabinets