Shop All Hex Keys
This Product is Discontinued
Beta
Burnished Offset Hex Key Wrench, 4.5mm (Discontinued)
Mfr # 960445
Zoro # G1487310
This Product is Discontinued
Key Features
- Finish Burnished
- Measurement Type Metric
- Number of Tips 2
- Key Shape L-Shape
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4.5 mm |
Details
Finish | Burnished |
Measurement Type | Metric |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Tether Ready | No |
Description
If you are looking for the perfect hex key wrench, this Beta Tools 960445 Burnished Offset Hex Key Wrench is what you need. It will provide you with superior leverage and torque. The 4.5mm tip size of this offset hex key wrench makes it easy to reach bolts and screws in tight spaces. Its burnished finish means that your tool will be rust resistant and durable. The metric measurements on its two tips make it easy to use for precision work, while the L-shape offers greater comfort and control. This high quality Beta Tools Hex Key Wrench has a unique design that offers many benefits to users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.