Shop All Combination Wrenches
Beta
Beta Tools 000420315 42-INOX - 15 mm. Combination Wrenches
Mfr # 420315
Zoro # G503787382
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta
- MFR # 420315
- Zoro # G503787382
- UPC # 8014230712956
- Country of Origin China
- Category Combination Wrenches
Description
Features
- Type - 42INOX Combination wrenches.
- Open and offset ring ends.
- Made of stainless steel.
- Compact heads.
- High resistance to corrosion.
- Outstanding mechanical characteristics.
- Material Type - I.
- L Size - 190 mm.
- A Size - 32,7 mm.
- ø Size - 22,4 mm.
- S1 Size - 6 mm.
- S2 Size - 5,5 mm.
- Dimension - 15 x 15 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X50)
- STEELMAN Sawhorse, Work Table, 47 in., Steel (67103-G)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- BETA Rev Ratchet Combination Wrench, 10mm (001420010)
- BETA 20mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421020)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- BETA Combination Wrench, Long, 14mm (000420514)
- BETA Combination Wrench, Long, 30mm (000420530)
- CRAFTSMAN Wrenches, 10" Demo Adjustable Wrench (CMMT12003)
- Beta Wrenches