Shop All Hex Keys
Beta
Ball Head Wrench, 5/16"
Mfr # 000960995
Zoro # G1474710
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Tether Ready No
- Key Shape L-Shape
- Number of Ball Ends 1
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16" |
Details
Measurement Type | SAE |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- BETA Wrench w/High Torque Handle, 3/8" (000960680)
- BETA Torx(R) Plain Star Male Key, T8 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- BETA T-Handle Wrench, Male, 2mm (009510521)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- BETA Torx(R) Plain Star Male Key, T25 Tip Size, 7 in Long, 3 in Short (951TX)
- TEKTON T45 Star L-Key (KLT22450)
- Beta Wrenches